Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAU15ALS https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-PU-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0l5TDJoa055OHhNREUyTmpJME9UYzRNek15Tmk5SlRrUk9VMHREVWtkWVdGaGZRa3hUVEVSZlVGVmZVMU5mTXpBd2VETXdNQzVxY0djfGZkNzdlNzJhNTU0YTc0MThhZDNiMjMwNGNlZmI0ZTM0MmI4NGQwYjJiOWRjMjA3ZDEwYmRiNjU3YjE0MmEwOTk
1192817 Profile Rail Carriages 

NSK NSK

PAU15ALS

Description

PAU15ALS LINEAR GUIDE CARRIAGE ; NON-RETURNABLE SIZE 15 SHAPE AL SS

Carriage; Ball Slide; Series PU; 43MM Overall Length; 32MM Overall Width; 12MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular

Part #

PAU15ALS

BDI #
1192817

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.059
EAN
0029176791963
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
PU
Section
Solid
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | Short Height
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
PAU15ALS
Weight / LBS
0.13
Long Description
Carriage; Ball Slide; Series PU; 43MM Overall Length; 32MM Overall Width; 12MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular
Overall Height
0.472 Inch | 12 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Length
1.693 Inch | 43 Millimeter
Overall Width
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh