

HIWIN CORPORATION
HIWIN CORPORATION
QHW-30-HC-Z0-C
HIWIN CORPORATION HIWIN CORPORATION
描述
HIWIN CORPORATION QHW-30-HC-Z0-C
Profile Rail Carriage; 30MM Rail Width; 120.4MM Length; 90MM Width; 36MM Height; Light Preload; Flange Shape; Super Heavy Load
制造商部件号
QHW-30-HC-Z0-C
BDI部件号
25197191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/QHW-30-HC-Z0-C/p/25197191
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Carriage
关键字串
Profile Rail
重量/磅
3.17466
产品明细
Profile Rail Carriage
产品规格
30MM Rail Width; 120.4MM Length; 90MM Width; 36MM Height; Light Preload; Flange Shape; Super Heavy Load
详细描述
Profile Rail Carriage; 30MM Rail Width; 120.4MM Length; 90MM Width; 36MM Height; Light Preload; Flange Shape; Super Heavy Load