https://www.bdiexpress.com/medias/INDXXXXXXXXX-27449517-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDh8aW1hZ2UvanBlZ3xhR0ZqTDJnMVppOHhNRFF4T0RRek9ETXdOemczTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRrMU1UZGZNekF3ZURNd01DNXFjR2N8OGExYzIxYzY0Y2M0ZTk1Nzk2NjBlNTE0MDc0NDJiNDE5YjA2M2RkODJhMmVlOThjYWIzYWU5YmJjNzcxYjUxMA
BOSCH REXROTH
BOSCH REXROTH
R166529320
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R166529320
Profile Rail Carriage; 25MM Nominal Size; 67MM Length; 70MM Width; 29.9MM Height; Normal Accuracy; Normal Preload; Carbon Steel; Flange and Short Type
制造商部件号
R166529320
BDI部件号
27449517
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/R166529320/p/27449517
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
L00280
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
25MM Nominal Size; 67MM Length; 70MM Width; 29.9MM Height; Normal Accuracy; Normal Preload; Carbon Steel; Flange and Short Type
详细描述
Profile Rail Carriage; 25MM Nominal Size; 67MM Length; 70MM Width; 29.9MM Height; Normal Accuracy; Normal Preload; Carbon Steel; Flange and Short Type