

BOSCH REXROTH
BOSCH REXROTH
R18514132X
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R18514132X
Profile Rail Carriage; 45MM Nominal Size; 147MM Length; 120MM Width; 60MM Height; 60MM Pitch Length; Moderate Preload; High Accuracy Class
制造商部件号
R18514132X
BDI部件号
25135454
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/R18514132X/p/25135454
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
45MM Nominal Size; 147MM Length; 120MM Width; 60MM Height; 60MM Pitch Length; Moderate Preload; High Accuracy Class
详细描述
Profile Rail Carriage; 45MM Nominal Size; 147MM Length; 120MM Width; 60MM Height; 60MM Pitch Length; Moderate Preload; High Accuracy Class