

ROCKFORD BALL SCREW
ROCKFORD BALL SCREW
RPG20HA-BN0
ROCKFORD BALL SCREW ROCKFORD BALL SCREW
描述
ROCKFORD BALL SCREW RPG20HA-BN0
Profile Rail Carriage; 20MM Nominal Size; 70MM Width; 47.9MM Height; 113.6MM Length; Relubricatable; Flange Type; Normal Accuracy Grade; With End Seal Kit
制造商部件号
RPG20HA-BN0
BDI部件号
25144648
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/RPG20HA-BN0/p/25144648
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
20MM Nominal Size; 70MM Width; 47.9MM Height; 113.6MM Length; Relubricatable; Flange Type; Normal Accuracy Grade; With End Seal Kit
详细描述
Profile Rail Carriage; 20MM Nominal Size; 70MM Width; 47.9MM Height; 113.6MM Length; Relubricatable; Flange Type; Normal Accuracy Grade; With End Seal Kit