

BDI APPROVED BEARING
BDI APPROVED BEARING
RWU35-E-HL-G2-V3
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING RWU35-E-HL-G2-V3
Profile Rail Carriage; 70MM Width; 48.5MM Height; 148.7MM Length; High and Narrow; Long With Full Complement Recirculating Roller System; Preload Class 3
制造商部件号
RWU35-E-HL-G2-V3
BDI部件号
25125446
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/RWU35-E-HL-G2-V3/p/25125446
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
70MM Width; 48.5MM Height; 148.7MM Length; High and Narrow; Long With Full Complement Recirculating Roller System; Preload Class 3
详细描述
Profile Rail Carriage; 70MM Width; 48.5MM Height; 148.7MM Length; High and Narrow; Long With Full Complement Recirculating Roller System; Preload Class 3