

25186869
Profile Rail Carriages
NIPPON LINEAR
NIPPON LINEAR
SEBS12BYUU-FA
NIPPON LINEAR NIPPON LINEAR
Description
NIPPON LINEAR SEBS12BYUU-FA
Profile Rail Carriage; 12MM Rail Width; 46.1MM Overall Length; 27MM Overall Width; 10MM Overall Height; Long Block; Retained Ball Type; Anti-Corrosion; With Side Seal; Resin Return Cap; SEBS-BY Series
Part #
SEBS12BYUU-FA
BDI #
25186869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/SEBS12BYUU-FA/p/25186869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00124
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.nbcorporation.com
Weight / LBS
0.07716
Product Detail
Profile Rail Carriage
Product Specification
12MM Rail Width; 46.1MM Overall Length; 27MM Overall Width; 10MM Overall Height; Long Block; Retained Ball Type; Anti-Corrosion; With Side Seal; Resin Return Cap; SEBS-BY Series
Long Description
Profile Rail Carriage; 12MM Rail Width; 46.1MM Overall Length; 27MM Overall Width; 10MM Overall Height; Long Block; Retained Ball Type; Anti-Corrosion; With Side Seal; Resin Return Cap; SEBS-BY Series