Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SGL-25H-TEB-Z https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096559-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzl8aW1hZ2UvanBlZ3xhREE0TDJoak9TOHhNREUwTWpBMU1qWTNPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZMU5UbGZNekF3V0RNd01DNXFjR2N8NTc0ODRiMTJlN2E1MGZjZmZmNzhjOWQ4YjAyNzYwYzJmNjM3MTM5M2U4MGYwOTZkNDI5N2YxZGMyODY2OWMyYQ
25140432 Profile Rail Carriages 

NIPPON LINEAR NIPPON LINEAR

SGL-25H-TEB-Z

Description

SGL-25H-TEB-Z LINEAR GUIDE

Profile Rail Carriage; Ball Slide; 48MM Width; 33MM Height; 80MM Length; 25MM Rail Width; With Side Seals and Under Seals; Steel; Rectangular; Standard Preload

Part #

SGL-25H-TEB-Z

BDI #
25140432

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NIPPON BEARING CO LTD WWW.NBCORPORATION.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.nbcorporation.com
Product Detail
Profile Rail Carriage
Product Specification
Ball Slide; 48MM Width; 33MM Height; 80MM Length; 25MM Rail Width; With Side Seals and Under Seals; Steel; Rectangular; Standard Preload
Long Description
Profile Rail Carriage; Ball Slide; 48MM Width; 33MM Height; 80MM Length; 25MM Rail Width; With Side Seals and Under Seals; Steel; Rectangular; Standard Preload