

BDI APPROVED
BDI APPROVED
SHW-27-CA-SS (CK-GK)
BDI APPROVED BDI APPROVED
描述
BDI APPROVED SHW-27-CA-SS (CK-GK)
Profile Rail Carriage; Ball Slide; 72.8MM Overall Length; 80MM Overall Width; 23.5MM Overall Height; 42MM Rail Width; Sealed
制造商部件号
SHW-27-CA-SS (CK-GK)
BDI部件号
25103393
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/SHW-27-CA-SS-(CK-GK)/p/25103393
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.24
Product Group - BDI
ZRO238
名称
Carriage
关键字串
Profile Rail
重量/磅
0.52911
产品明细
Profile Rail Carriage
产品规格
Ball Slide; 72.8MM Overall Length; 80MM Overall Width; 23.5MM Overall Height; 42MM Rail Width; Sealed
详细描述
Profile Rail Carriage; Ball Slide; 72.8MM Overall Length; 80MM Overall Width; 23.5MM Overall Height; 42MM Rail Width; Sealed