对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SSR35XW1SSC1 GK https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182126-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTZ8aW1hZ2UvanBlZ3xhREZqTDJnek15OHhNREk1TlRNeE5qRXhPVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RJeE1qWmZNekF3ZURNd01DNXFjR2N8NzI5OWI1N2Q4MTI4YmNlZmY0OTBlZTAxODI5YjQ4YzlkZDBmYWI0YzNiYzIyNDk5M2M4MTFiNWQzNWYwZTEyZA
25182126 滑块 

THK THK

SSR35XW1SSC1 GK

描述

THK SSR35XW1SSC1 GK

Profile Rail Carriage; 110.9MM Overall Length; 70MM Overall Width; 36.5MM Overall Height; 34MM Rail Width; Ball Rolling; Light Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material

制造商部件号

SSR35XW1SSC1 GK

BDI部件号
25182126

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
THK
制造商名称
THK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Carriage
关键字串
Profile Rail
重量/磅
2.42508
产品明细
Profile Rail Carriage
产品规格
110.9MM Overall Length; 70MM Overall Width; 36.5MM Overall Height; 34MM Rail Width; Ball Rolling; Light Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material
详细描述
Profile Rail Carriage; 110.9MM Overall Length; 70MM Overall Width; 36.5MM Overall Height; 34MM Rail Width; Ball Rolling; Light Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material