

25197057
Profile Rail Carriages
PBC LINEAR
PBC LINEAR
UGA040C-0P1G00
PBC LINEAR PBC LINEAR
Description
UGA040C-0P1G00 LINEAR CARRIAGE ; UGA 040 CAR, 100 MM, PRE, HI TS, G, STD
Profile Rail Carriage; 40MM Size; 100MM Length; Precision Clearance; Gold Frelon Type
Part #
UGA040C-0P1G00
BDI #
25197057
Details
231.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/UGA040C-0P1G00/p/25197057
Your Price
$ 231.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.pbclinear.com
Product Detail
Profile Rail Carriage
Product Specification
40MM Size; 100MM Length; Precision Clearance; Gold Frelon Type
Long Description
Profile Rail Carriage; 40MM Size; 100MM Length; Precision Clearance; Gold Frelon Type