https://www.bdiexpress.com/medias/INDBISCRGXXX-TRPRL-PW-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4NXxpbWFnZS9qcGVnfGFHVTVMMmhrTmk4eE1EYzJPRFk0T1RNMk5UQXlNaTlKVGtSQ1NWTkRVa2RZV0ZoZlZGSlFVa3hmVUZkZlFVeGZNekF3ZURNd01DNXFjR2N8ZDIzMmY5ZDJkZDZhZGRmMzA3NjkxMzY3NGViNDZjZmNkMmMwZWI2NDI0NjI3ZTE1OGFmMTVlNGVhN2ZkZmVmYg
https://www.bdiexpress.com/medias/INDBISCRGXXX-TRPRL-PW-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4NXxpbWFnZS9qcGVnfGFHVTVMMmhrTmk4eE1EYzJPRFk0T1RNMk5UQXlNaTlKVGtSQ1NWTkRVa2RZV0ZoZlZGSlFVa3hmVUZkZlFVeGZNekF3ZURNd01DNXFjR2N8ZDIzMmY5ZDJkZDZhZGRmMzA3NjkxMzY3NGViNDZjZmNkMmMwZWI2NDI0NjI3ZTE1OGFmMTVlNGVhN2ZkZmVmYg
BISHOP-WISECARVER
BISHOP-WISECARVER
UT2WPAPR
BISHOP-WISECARVER BISHOP-WISECARVER
Description
UT2WPAPR WHEEL PLATE ASSY ; PW 3 ROLLER POLYMER
Carriage; Track Roller Slide; Series PW; 144.2MM Overall Length; 38MM Overall Width; 27.7MM Overall Height; 40MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular
Part #
UT2WPAPR
BDI #
19122659
Details
177.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/UT2WPAPR/p/19122659
Your Price
$ 177.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller Slide
Accuracy Class
Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
PW
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | 3 Rollers | Stainless Steel Bearing | Aluminum Alloy Channel
Category - BDI
Profile Rail Carriage
Manufacturer Item Number
UT2WPAPR
Long Description
Carriage; Track Roller Slide; Series PW; 144.2MM Overall Length; 38MM Overall Width; 27.7MM Overall Height; 40MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular
Rail Width
1.575 Inch | 40 Millimeter
Overall Length
5.677 Inch | 144.2 Millimeter
Overall Height
1.091 Inch | 27.7 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

