Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSWIE1X https://www.bdiexpress.com/medias/INDBISWHLSTD-CSWI-FLTRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0MXxpbWFnZS9qcGVnfGFEQmxMMmcyTlM4eE1EYzNNREUwTXpnM01UQXdOaTlKVGtSQ1NWTlhTRXhUVkVSZlExTlhTVjlHVEZSU1RGOVRWRXhmUlVOZk16QXdlRE13TUM1cWNHY3xkMzdlMjVkNDQyMzM3NTI5MzY1NDVlMDBmYjIzNjk2Y2EyOTNlMjQ1NDk0ZmFjNTRiOGVlZDVjM2IyYjU3OTYz
19118169 Wheels 

BISHOP-WISECARVER BISHOP-WISECARVER

CSWIE1X

Description

CSWIE1X CROWN ROLLER ; STEEL ECCENTRIC

Studded Wheel; Flat Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Seals; Steel

Part #

CSWIE1X

BDI #
19118169

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.02
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
Flat Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Inch - Metric
Metric
Other Features
Carbon Chromium | Crowned Outer | Nylon Retainer | M6 X 1 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
Flat Rail Linear
Manufacturer URL
Manufacturer Item Number
CSWIE1X
Weight / LBS
0.055
Long Description
Studded Wheel; Flat Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Seals; Steel
Bore
0.248 Inch | 6.3 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Overall Width
0.761 Inch | 19.34 Millimeter
Wheel Width
0.31 Inch | 7.88 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh