Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SWAC1X https://www.bdiexpress.com/medias/INDBISWHLSTD-SWA-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0OHxpbWFnZS9qcGVnfGFEZ3pMMmcwTmk4eE1EYzJPREU1T0RBd09EZzJNaTlKVGtSQ1NWTlhTRXhUVkVSZlUxZEJYMVpTVEY5VFZFeGZRME5mTXpBd2VETXdNQzVxY0djfGRjMjE3OTVkMTBjODQ1ZGI5OGI0ZjllYWNiYWI4NzZhOWZiYWExZTY1Yzc1ZDhlMzkzMDdmMzhhY2Q0MDY0MjI
19121903 Wheels 

BISHOP-WISECARVER BISHOP-WISECARVER

SWAC1X

Description

SWAC1X STUDDED WHEEL ; SS CON W/HWD WHEEL STEEL

Studded Wheel; V Rail; 15/64" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 1" Overall Width; Ball; 2 Seals; Steel; Used With T | TS | TD | TDS Rail

Part #

SWAC1X

BDI #
19121903

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

73.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.02
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Carbon Chromium
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SWAC1X
Weight / LBS
0.044
Long Description
Studded Wheel; V Rail; 15/64" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 1" Overall Width; Ball; 2 Seals; Steel; Used With T | TS | TD | TDS Rail
Overall Width
1 Inch | 25.4 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Wheel Width
0.31 Inch | 7.88 Millimeter
Bore
0.235 Inch | 5.969 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh