Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SWIC1P https://www.bdiexpress.com/medias/INDBISWHLSTD-SWIC-VRL-POLY-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyN3xpbWFnZS9qcGVnfGFEY3dMMmhqTVM4eE1EYzJOemsyT0RneU9UUTNNQzlKVGtSQ1NWTlhTRXhUVkVSZlUxZEpRMTlXVWt4ZlVFOU1XVjlEUTE4ek1EQjRNekF3TG1wd1p3fDgwMDUwMTdkYTE0MDU3MzU1MWY3MTEzMDBlYTkxNTAxZWFmMzRiOTQ4YjBiNWFmNTljM2JkNGY2NDVmMmEzNzA
19121923 Wheels 

BISHOP-WISECARVER BISHOP-WISECARVER

SWIC1P

Description

SWIC1P STUDDED WHEEL ; POLYMER SHIELDED INTEGRATED CON

Studded Wheel; V Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

SWIC1P

BDI #
19121923

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.4831 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Polymer Overmoulded Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Metric
Other Features
Carbon Chromium | Stainless Steel Retainer
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SWIC1P
Weight / LBS
0.024
Long Description
Studded Wheel; V Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel; Used With T | TS | TD | TDS Rail
Overall Width
0.761 Inch | 19.34 Millimeter
Wheel Width
0.31 Inch | 7.88 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Bore
0.248 Inch | 6.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh