Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W3SSX https://www.bdiexpress.com/medias/INDBISWHLXXX-W-VRL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGt4TDJobU15ODVOamMyTWpNeU5Ea3hNRE00TG1wd1p3fDliNTE5ZTNmZjA4ZWJkODQzNjMzYjI2ZDQzN2MxZWZmOGQwNDcwN2U5MjAyNTEwMGQ3NjE1MTQ0ZWNiMjllMmE
19122760 Wheels 

BISHOP-WISECARVER BISHOP-WISECARVER

W3SSX

Description

W3SSX RAIL WHEEL ; 0.472" BORE 1.803" OD 5/8" OA WID

Wheel; V Rail; 0.472" Bore; 1.803" Outside Diameter; 5/8" Wheel Width; 5/8" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

W3SSX

BDI #
19122760

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.6457 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 118.65 / each
$ 118.65 / each
BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.13
Product Group - BDI
B04120
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
W3SSX
Weight / LBS
0.287
Long Description
Wheel; V Rail; 0.472" Bore; 1.803" Outside Diameter; 5/8" Wheel Width; 5/8" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail
Overall Width
0.625 Inch | 15.875 Millimeter
Wheel Width
0.625 Inch | 15.88 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.803 Inch | 45.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh