19122788
Wheels
BISHOP-WISECARVER
BISHOP-WISECARVER
WDW1SSX
BISHOP-WISECARVER BISHOP-WISECARVER
Description
WDW1SSX V RAIL WHEEL ; POR
Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail
Part #
WDW1SSX
BDI #
19122788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/WDW1SSX/p/19122788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0
Product Group - BDI
B04120
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Washdown | Double Row Angular Contact Bearing | Carbon Chromium | Stainless Steel Retainer
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Long Description
Wheel; V Rail; 3/16" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 0.31" Overall Width; Ball; 2 Seals; Stainless Steel; Used With T | TS | TD | TDS Rail
Outside Diameter
0.771 Inch | 19.58 Millimeter
Wheel Width
0.31 Inch | 7.88 Millimeter
Overall Width
0.31 Inch | 7.874 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


