

27568476
Pillow Blocks
NTN
NTN
ARP-1-716
NTN NTN
Description
ARP-1-716 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; 1 Piece Solid; Single Lip Land Riding Seals; Non-Expansion
Part #
ARP-1-716
BDI #
27568476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/ARP-1-716/p/27568476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Product Detail
Pillow Block Bearing
Product Specification
1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; 1 Piece Solid; Single Lip Land Riding Seals; Non-Expansion
Long Description
Pillow Block Bearing; 1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; 1 Piece Solid; Single Lip Land Riding Seals; Non-Expansion