对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

KBA25UU https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126456-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTl8aW1hZ2UvanBlZ3xhRFJpTDJnMk5DOHhNREUwTWpBeE5EZzJOVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZME5UWmZNekF3V0RNd01DNXFjR2N8OGIwZmJhMjU5ZmQzYjNlNGYyMDQ2ZjdjOWQxZjNhY2RkMTZhZTVkZjI2Nzk1OTJhZDkwNGFmMmRjMGUwYmNjNw
25126456 轴承座 

DIAMOND CASE DIAMOND CASE

KBA25UU

描述

DIAMOND CASE KBA25UU

Pillow Block Bearing; Closed; 25MM Bore; 26MM Base to Center Height; 54MM Bolt Spacing; 67MM Length; 76MM Width; 51.5MM Height; M8 Bolt; 4 Mounting Hole; Linear Ball Bearing; Aluminum Housing

制造商部件号

KBA25UU

BDI部件号
25126456

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
DIAMOND CASE
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
Closed; 25MM Bore; 26MM Base to Center Height; 54MM Bolt Spacing; 67MM Length; 76MM Width; 51.5MM Height; M8 Bolt; 4 Mounting Hole; Linear Ball Bearing; Aluminum Housing
详细描述
Pillow Block Bearing; Closed; 25MM Bore; 26MM Base to Center Height; 54MM Bolt Spacing; 67MM Length; 76MM Width; 51.5MM Height; M8 Bolt; 4 Mounting Hole; Linear Ball Bearing; Aluminum Housing