Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KGB16-PP-AS https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KGB-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzl8aW1hZ2UvanBlZ3xhRE0zTDJnMlppODVOamMyTWpBd09ETTNNVFV3TG1wd1p3fGYyZDgxY2E1MGY1OTgwMjVmZTc5ZDM1NTliNDY0MDNkNmIxMDliMTYyZjRiY2Q2ZjBhMGVhNTRhY2UyZmY5M2M
1174569 Pillow Blocks 

INA INA

KGB16-PP-AS

Description

KGB16-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

16MM Bore; 20MM Base to Center Height; 46MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.5MM Mounting Hole Diam; Relubricatable; KB1636PPAS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

KGB16-PP-AS

BDI #
1174569

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

209.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 209.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.14
EAN
4012802022506
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KB1636PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Greased
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KGB16-PP-AS
Weight / LBS
0.309
Long Description
16MM Bore; 20MM Base to Center Height; 46MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.5MM Mounting Hole Diam; Relubricatable; KB1636PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
0.787 Inch | 20 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Nominal Bolt Center Across Shaft
1.8 Inch | 46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh