Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KTB50-B-PP-AS https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438424-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTR8aW1hZ2UvanBlZ3xhRFkwTDJnd055OHhNRFF4T0RVME56WXlNVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME1qUmZNekF3ZURNd01DNXFjR2N8YzE5MTliNmUxMTVkMmU4MTBhNzc1NjUyZGVkMjM5ODE2YjhmN2U1MTZjNWE3M2RmZGIwMWVmMWVhNjQxYjE0OQ
27438424 Pillow Blocks 

INA INA

KTB50-B-PP-AS

Description

INA KTB50-B-PP-AS

Pillow Block Bearing; 50MM Bore; 50MM Base to Center Height; 2 Mounting Hole; Linear Ball Bearing; 125MM Bolt Spacing; Relubricatable; Closed Housing

Part #

KTB50-B-PP-AS

BDI #
27438424

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
16.86536
Product Detail
Pillow Block Bearing
Product Specification
50MM Bore; 50MM Base to Center Height; 2 Mounting Hole; Linear Ball Bearing; 125MM Bolt Spacing; Relubricatable; Closed Housing
Long Description
Pillow Block Bearing; 50MM Bore; 50MM Base to Center Height; 2 Mounting Hole; Linear Ball Bearing; 125MM Bolt Spacing; Relubricatable; Closed Housing