1175063
Pillow Blocks
INA
INA
KTHK12-B-PP-AS
INA INA
Description
KTHK12-B-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE
12MM Bore; 17MM Base to Center Height; 29MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 28MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; KH1228PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
KTHK12-B-PP-AS
BDI #
1175063
Details
331.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KTHK12-B-PP-AS/p/1175063
Your Price
$ 331.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.13
EAN
4012802051551
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KH1228PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Compact Duty | Tandem Housed | M5 Bolt | Greased | Each Sealed on One End | Length Thru Bore 28 MM on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTHK12-B-PP-AS
Weight / LBS
0.375
Long Description
12MM Bore; 17MM Base to Center Height; 29MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 28MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; KH1228PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
0.669 Inch | 17 Millimeter
Bore
0.472 Inch | 12 Millimeter
Nominal Bolt Center Across Shaft
1.1 Inch | 29 Millimeter
Mounting Hole Diameter
0.169 Inch | 4.3 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


