Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KTSO25-PP-AS https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KTSO-OPNT-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhRFZsTDJnMk9TODVNekUxTURZME5EYzVOemMwTG1wd1p3fDM5ZTdlZWZhZjcxNmU1NzQ3MDY4MzI4NDA0ZWFjN2Q5OTFkYmMwNmE5MGIxYjQwYTlmZWI1YjQ4MTA5ZTZjZWU
1175115 Pillow Blocks 

INA INA

KTSO25-PP-AS

Description

KTSO25-PP-AS LINEAR BALL BEARING UNIT

25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; KSO25PPAS; 2 Seals; Non-Adjustable; Self Aligning

Part #

KTSO25-PP-AS

BDI #
1175115

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

977.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 977.47 / each
$ 978.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.95
EAN
4012802051858
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KSO25PPAS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Tandem Housed | M10 Bolt | Each Sealed on One End | Length Thru Bore 58 MM on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTSO25-PP-AS
Weight / LBS
2.271
Long Description
25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; KSO25PPAS; 2 Seals; Non-Adjustable; Self Aligning
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh