

MISUMI
MISUMI
LHBB25
MISUMI MISUMI
描述
MISUMI LHBB25 ; 轴承/带座轴承
Pillow Block Bearing; 25MM Diameter; 40MM Outer Diameter; 67MM Overall Length; 76MM Width; 51.5MM Height; Steel; Single Ball Recirculating Type; High Grade Precision; Clear Anodize; Single Bushing; Wide Block; With Seal
制造商部件号
MISUMI LHBB25
BDI部件号
25199152
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/LHBB25/p/25199152
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
25MM Diameter; 40MM Outer Diameter; 67MM Overall Length; 76MM Width; 51.5MM Height; Steel; Single Ball Recirculating Type; High Grade Precision; Clear Anodize; Single Bushing; Wide Block; With Seal
详细描述
Pillow Block Bearing; 25MM Diameter; 40MM Outer Diameter; 67MM Overall Length; 76MM Width; 51.5MM Height; Steel; Single Ball Recirculating Type; High Grade Precision; Clear Anodize; Single Bushing; Wide Block; With Seal