1238373
Pillow Blocks
EWELLIX
EWELLIX
LQCD 50-2LS
EWELLIX EWELLIX
Description
LQCD 50-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING
50MM Bore; 48MM Base to Center Height; 250MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 13.5MM Mounting Hole Diam; Relubricatable; LBCD50-2LS; 2 Seals; Non-Adjustable; Self Aligning
Part #
LQCD 50-2LS
BDI #
1238373
Details
3429.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LQCD-50-2LS/p/1238373
Your Price
$ 3,429.90 / each
$ 3,430.00 / each BDIExpress
$ 3,430.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.943
EAN
7333314273215
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Quad
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD50-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
One Piece Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LQCD 50-2LS
Weight / LBS
34.282
Long Description
50MM Bore; 48MM Base to Center Height; 250MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 13.5MM Mounting Hole Diam; Relubricatable; LBCD50-2LS; 2 Seals; Non-Adjustable; Self Aligning
Length Thru Bore
3.937 Inch | 100 Millimeter
Bore
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.531 Inch | 13.5 Millimeter
Base to Center Height
1.89 Inch | 48 Millimeter
Nominal Bolt Center Across Shaft
9.8 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


