Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LTBR 30-2LS https://www.bdiexpress.com/medias/INDSKFPBXXXX-LNR-LTBR-CLSDT-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MnxpbWFnZS9qcGVnfGFEQXhMMmcxWXk4eE1EYzJPVEF3TVRZME5EQTJNaTlKVGtSVFMwWlFRbGhZV0ZoZlRFNVNYMHhVUWxKZlEweFRSRlJmUVV4Zk16QXdlRE13TUM1cWNHY3w5OGFjODcxNTFhNmEwMjQ4NzgyOWQ4OWQxOWE5YjBlZGIxY2FkZDZlYjA0MmM0YWY5YzYxODJjYTNkMzkyOTJk
1413764 Pillow Blocks 

EWELLIX EWELLIX

LTBR 30-2LS

Description

LTBR 30-2LS LINEAR BALL BEARING ; NON-RETURNABLE

30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 50MM Length Thru Bore; 6.6MM Mounting Hole Diam; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

LTBR 30-2LS

BDI #
1413764

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

429.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 429.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.774
EAN
7333314050632
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR30-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Extruded Housing | M8 Bolt | Each Sealed on One End | Length Thru Bore 50 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LTBR 30-2LS
Weight / LBS
1.764
Long Description
30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 50MM Length Thru Bore; 6.6MM Mounting Hole Diam; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
2.1 Inch | 53 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh