EWELLIX
EWELLIX
LTBR 50-2LS
EWELLIX EWELLIX
描述
EWELLIX LTBR 50-2LS
Pillow Block Bearing; Linear; Compact Series ISO 1; No Seal; Tandem; 50MM Shaft Diameter; 2 Bolt Pillow Block; 145MM Length Thru Bore; 47MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal
制造商部件号
LTBR 50-2LS
BDI部件号
1239201
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/LTBR-50-2LS/p/1239201
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314050656
重量 / Kilogram
2.425
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
制造商货号
2201515
制造商内部编号
M/2201515
重量/磅
5.34621
产品明细
Pillow Block Bearing
产品规格
Linear; Compact Series ISO 1; No Seal; Tandem; 50MM Shaft Diameter; 2 Bolt Pillow Block; 145MM Length Thru Bore; 47MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal
详细描述
Pillow Block Bearing; Linear; Compact Series ISO 1; No Seal; Tandem; 50MM Shaft Diameter; 2 Bolt Pillow Block; 145MM Length Thru Bore; 47MM Base to Center Height; Tandem Linear Ball Bearing Unit With 2 Seal