EWELLIX
EWELLIX
LUNE 50-2LS
EWELLIX EWELLIX
描述
SKF LUNE50-2LS ; 轴承/直线轴承
Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Single; 50MM Shaft Diameter; 2 Bolt Pillow Block; 100MM Length Thru Bore; 13.5MM Mounting Hole Diameter; Single Unit With 2 Seal; Self Aligning; Clearance Adjustable; Closed Design; Relubricatable
制造商部件号
LUNE 50-2LS
BDI部件号
1413722
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/LUNE-50-2LS/p/1413722
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
7333314273734
重量 / Kilogram
2.499
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
制造商货号
2201407
制造商内部编号
M/2201407
重量/磅
5.50935
产品明细
Pillow Block Bearing
产品规格
Linear; Standard Series ISO 3; 1 Seal; Single; 50MM Shaft Diameter; 2 Bolt Pillow Block; 100MM Length Thru Bore; 13.5MM Mounting Hole Diameter; Single Unit With 2 Seal; Self Aligning; Clearance Adjustable; Closed Design; Relubricatable
详细描述
Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Single; 50MM Shaft Diameter; 2 Bolt Pillow Block; 100MM Length Thru Bore; 13.5MM Mounting Hole Diameter; Single Unit With 2 Seal; Self Aligning; Clearance Adjustable; Closed Design; Relubricatable


