对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

OJUM-06-25 https://www.bdiexpress.com/medias/INDIGUBRGXXX-LIN-PLAIN-AL-OJUM-300X300.jpg?context=bWFzdGVyfHJvb3R8NjE3NDB8aW1hZ2UvanBlZ3xhR1EyTDJnMFlTODVPRGMxTmprME16SXhOamswTDBsT1JFbEhWVUpTUjFoWVdGOU1TVTVmVUV4QlNVNWZRVXhmVDBwVlRWOHpNREJZTXpBd0xtcHdad3w5NTg1MWVjYjQ1YTEwMzNkNjhjY2JhYzBkNTkyNDk0ZTQ1MjhhYTZhNjJhNzQzNzJlNzgwZGRmNzZhMTg0ZWU1
21841392 轴承座 

IGUS IGUS

OJUM-06-25

描述

IGUS OJUM-06-25

Pillow Block Bearing; Linear; 25MM Bore; 30MM Base to Center Height; 2 Mounting Hole; Open; 67MM Length Thru Bore; Aluminum Housing; Plain Bearing; Iglidur J Liner

制造商部件号

OJUM-06-25

BDI部件号
21841392

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
IGUS
最低订购量
重量 / Kilogram
0.53
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
重量/磅
1.16845
产品明细
Pillow Block Bearing
产品规格
Linear; 25MM Bore; 30MM Base to Center Height; 2 Mounting Hole; Open; 67MM Length Thru Bore; Aluminum Housing; Plain Bearing; Iglidur J Liner
详细描述
Pillow Block Bearing; Linear; 25MM Bore; 30MM Base to Center Height; 2 Mounting Hole; Open; 67MM Length Thru Bore; Aluminum Housing; Plain Bearing; Iglidur J Liner