

27269620
Pillow Blocks
NTN
NTN
P206+UC206G2
NTN NTN
Description
NTN P206+UC206G2
Pillow Block Bearing; 30MM Bore; 42.9MM Base to Center Height; 121MM Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 38.1MM Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion
Part #
P206+UC206G2
BDI #
27269620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/P206+UC206G2/p/27269620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Pillow Block Bearing
Product Specification
30MM Bore; 42.9MM Base to Center Height; 121MM Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 38.1MM Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion
Long Description
Pillow Block Bearing; 30MM Bore; 42.9MM Base to Center Height; 121MM Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 38.1MM Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion