

IGUS
IGUS
RJUI-31-12TW
IGUS IGUS
描述
IGUS RJUI-31-12TW
Pillow Block Bearing; Closed Twin; 3/4" Bore; 0.937" Base to Center Height; 2-3/8" Bolt Spacing; 2-3/4" Width; 4-1/2" Length; 1-3/4" Height; 3/16" Bolt; 8 Mounting Hole; Anodized Aluminum Housing
制造商部件号
RJUI-31-12TW
BDI部件号
25098459
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/RJUI-31-12TW/p/25098459
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
Closed Twin; 3/4" Bore; 0.937" Base to Center Height; 2-3/8" Bolt Spacing; 2-3/4" Width; 4-1/2" Length; 1-3/4" Height; 3/16" Bolt; 8 Mounting Hole; Anodized Aluminum Housing
详细描述
Pillow Block Bearing; Closed Twin; 3/4" Bore; 0.937" Base to Center Height; 2-3/8" Bolt Spacing; 2-3/4" Width; 4-1/2" Length; 1-3/4" Height; 3/16" Bolt; 8 Mounting Hole; Anodized Aluminum Housing