

CHINA DOMESTIC
CHINA DOMESTIC
SBR25UU
CHINA DOMESTIC CHINA DOMESTIC
描述
GAL SBR25UU ; 轴承/直线轴承
Pillow Block Bearing; 25MM Bore; 27MM Base to Center Height; 4 Mounting Hole; Linear Ball Bearing; 40MM Bolt Spacing; Relubricatable; Open Housing
制造商部件号
GAL SBR25UU
BDI部件号
27570729
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/SBR25UU/p/27570729
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
25MM Bore; 27MM Base to Center Height; 4 Mounting Hole; Linear Ball Bearing; 40MM Bolt Spacing; Relubricatable; Open Housing
详细描述
Pillow Block Bearing; 25MM Bore; 27MM Base to Center Height; 4 Mounting Hole; Linear Ball Bearing; 40MM Bolt Spacing; Relubricatable; Open Housing