

NIPPON LINEAR
NIPPON LINEAR
SWA-16
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SWA-16
Pillow Block Bearing; Closed; 1" Bore; 1.187" Base to Center Height; 2-7/8" Bolt Spacing; 3-1/4" Width; 2-13/16" Length; 2-3/16" Height; 7/32" Bolt; 4 Mounting Hole
制造商部件号
SWA-16
BDI部件号
25122178
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/SWA-16/p/25122178
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
Closed; 1" Bore; 1.187" Base to Center Height; 2-7/8" Bolt Spacing; 3-1/4" Width; 2-13/16" Length; 2-3/16" Height; 7/32" Bolt; 4 Mounting Hole
详细描述
Pillow Block Bearing; Closed; 1" Bore; 1.187" Base to Center Height; 2-7/8" Bolt Spacing; 3-1/4" Width; 2-13/16" Length; 2-3/16" Height; 7/32" Bolt; 4 Mounting Hole