

NIPPON LINEAR
NIPPON LINEAR
TW 24
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR TW 24
Pillow Block; Ball Bearing; 1-1/2" Bore; 2-3/8" Outside Diameter; 3" Length; Round Bore; Closed Profile; 6 Ball Circuit; 1-1/2" Shaft; 1480N Dynamic Load; 1850N Static Load
制造商部件号
TW 24
BDI部件号
21450750
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/TW-24/p/21450750
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.34
Product Group - BDI
L00220
名称
Bearing
关键字 3
Pillow Block
关键字串
Ball Linear Pillow Block
产品明细
Pillow Block
产品规格
Ball Bearing; 1-1/2" Bore; 2-3/8" Outside Diameter; 3" Length; Round Bore; Closed Profile; 6 Ball Circuit; 1-1/2" Shaft; 1480N Dynamic Load; 1850N Static Load
详细描述
Pillow Block; Ball Bearing; 1-1/2" Bore; 2-3/8" Outside Diameter; 3" Length; Round Bore; Closed Profile; 6 Ball Circuit; 1-1/2" Shaft; 1480N Dynamic Load; 1850N Static Load