

NIPPON LINEAR
NIPPON LINEAR
TW12
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR TW12
Pillow Block; Ball Bearing; 3/4" Bore; 1-1/4" Outside Diameter; 1-5/8" Length; Open; 6 Ball Circuit; 2090N Dynamic Load; 2625N Static Load
制造商部件号
TW12
BDI部件号
21450747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/TW12/p/21450747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字 3
Pillow Block
关键字串
Ball Linear Pillow Block
产品明细
Pillow Block
产品规格
Ball Bearing; 3/4" Bore; 1-1/4" Outside Diameter; 1-5/8" Length; Open; 6 Ball Circuit; 2090N Dynamic Load; 2625N Static Load
详细描述
Pillow Block; Ball Bearing; 3/4" Bore; 1-1/4" Outside Diameter; 1-5/8" Length; Open; 6 Ball Circuit; 2090N Dynamic Load; 2625N Static Load