

NIPPON LINEAR
NIPPON LINEAR
TWA 20 UU
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR TWA 20 UU
Pillow Block Linear Ball Bearing; 1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Mounting Hole; 3-5/8" Length Thru Bore; 7/32" Mounting Hole Diameter; Relubricatable; 2 Seals; Non-Adjustable; Self Aligning
制造商部件号
TWA 20 UU
BDI部件号
25099519
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/TWA-20-UU/p/25099519
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.08
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
重量/磅
2.38
产品明细
Pillow Block Linear Ball Bearing
产品规格
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Mounting Hole; 3-5/8" Length Thru Bore; 7/32" Mounting Hole Diameter; Relubricatable; 2 Seals; Non-Adjustable; Self Aligning
详细描述
Pillow Block Linear Ball Bearing; 1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Mounting Hole; 3-5/8" Length Thru Bore; 7/32" Mounting Hole Diameter; Relubricatable; 2 Seals; Non-Adjustable; Self Aligning