https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997684-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTF8aW1hZ2UvanBlZ3xhR0kwTDJnd1ppOHhNREEzTmpNeU5URTFNRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjMk9EUmZNekF3V0RNd01DNXFjR2N8Y2E1ZmIyODg3OGVmODQzYjZhNzk3ZDM0NmIyZWFmYTY5ODQ1NzJjZWE4NWY2ODA4OTRlYWZiMDNhMjlhMGM4ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997684-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTF8aW1hZ2UvanBlZ3xhR0kwTDJnd1ppOHhNREEzTmpNeU5URTFNRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjMk9EUmZNekF3V0RNd01DNXFjR2N8Y2E1ZmIyODg3OGVmODQzYjZhNzk3ZDM0NmIyZWFmYTY5ODQ1NzJjZWE4NWY2ODA4OTRlYWZiMDNhMjlhMGM4ZA
24997684
Linear Bearings
CARR LANE MFG.
CARR LANE MFG.
L-96-20
CARR LANE MFG. CARR LANE MFG.
Description
L-96-20 LINEAR BUSHING
Linear Bushing; 1-1/2" Outside Diameter; 1-1/4" Length; Steel Material
Part #
L-96-20
BDI #
24997684
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/L-96-20/p/24997684
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bushing
Keyword String
Linear
Manufacturer URL
https://www.carrlane.com
Product Detail
Linear Bushing
Product Specification
1-1/2" Outside Diameter; 1-1/4" Length; Steel Material
Long Description
Linear Bushing; 1-1/2" Outside Diameter; 1-1/4" Length; Steel Material

