对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LHKRNL12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158654-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTB8aW1hZ2UvanBlZ3xhR0V3TDJoalpDOHhNREUwTWpFNU1UZzNPREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnMk5UUmZNekF3V0RNd01DNXFjR2N8NmVmNTg4NTVhNGMxZDAyNzlmNDVlODcxYmNlMTU1ZmUyMzM5ZjcxODViOWNmNDFjYjA4NDQ0NzYyN2QyODUyMQ
25158654 直线轴承 

MISUMI MISUMI

LHKRNL12

描述

MISUMI LHKRNL12

Flange Linear Bearing; 12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Round Flange; Double Ball Recirculating; Long Style

制造商部件号

LHKRNL12

BDI部件号
25158654

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Flange Linear
产品明细
Flange Linear Bearing
产品规格
12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Round Flange; Double Ball Recirculating; Long Style
详细描述
Flange Linear Bearing; 12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Round Flange; Double Ball Recirculating; Long Style