

MISUMI
MISUMI
LHKSNLF12
MISUMI MISUMI
描述
MISUMI LHKSNLF12
Flange Linear Bearing; 12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Square Flange; Double Ball Recirculating; Long Style
制造商部件号
LHKSNLF12
BDI部件号
25158655
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/LHKSNLF12/p/25158655
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Flange Linear
产品明细
Flange Linear Bearing
产品规格
12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Square Flange; Double Ball Recirculating; Long Style
详细描述
Flange Linear Bearing; 12MM Bore; 26MM Outside Diameter; 86MM Length; 46MM Flange Diameter; 6MM Flange Thickness; 4 Mounting Hole; Square Flange; Double Ball Recirculating; Long Style