

BOSCH REXROTH
BOSCH REXROTH
R162289420
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH R1622 894 20 ; 精机产品/滑块
Linear Bearing; Runner Block; 75MM Length; 44MM Width; 30MM Height; Steel; Size 20; N Accuracy Class; Standard Seal; For Roller Rail System
制造商部件号
BOSCH R1622 894 20
BDI部件号
15063863
详情
419.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/R162289420/p/15063863
单价(不含税)
¥419.00 / 套
BDIExpress
|
BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.35
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear
产品明细
Linear Bearing
产品规格
Runner Block; 75MM Length; 44MM Width; 30MM Height; Steel; Size 20; N Accuracy Class; Standard Seal; For Roller Rail System
详细描述
Linear Bearing; Runner Block; 75MM Length; 44MM Width; 30MM Height; Steel; Size 20; N Accuracy Class; Standard Seal; For Roller Rail System