Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR25TBSS https://www.bdiexpress.com/medias/THK-SR-SERIES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjB8aW1hZ2UvanBlZ3xhRGt5TDJobU5TODVPVGt5TVRVek5qWXhORGN3TDFSSVMxOVRVbDlUUlZKSlJWTmZNekF3ZURNd01DNXFjR2N8YjdkMTgyNzZhZjZjN2E1NzhmN2U0OGNhZDZmZDA3MDEwMzVmNzViMWVjMmYwOTZhYzU4ODAzMGY3NmFkNTY5YQ
18387338 Linear Bearings 

THK THK

SR25TBSS

Description

SR25TBSS LINEAR RAIL BALL CARRIAGE ; FOR 25MM RAIL 73MM WD X 83MM LG

Linear Bearing; 1 Block; SR25; TB Class; 33MM Height; 48MM Width; 83MM Length; Normal Clearance; End and Side Seal

Part #

SR25TBSS

BDI #
18387338

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
THK
Manufacturer Name
THK
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00280
Noun
Bearing
Keyword String
Linear
Product Detail
Linear Bearing
Product Specification
1 Block; SR25; TB Class; 33MM Height; 48MM Width; 83MM Length; Normal Clearance; End and Side Seal
Long Description
Linear Bearing; 1 Block; SR25; TB Class; 33MM Height; 48MM Width; 83MM Length; Normal Clearance; End and Side Seal