https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198144-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDV8aW1hZ2UvanBlZ3xhRFUxTDJoaVpTOHhNREk1TnpVNE9URTNNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RneE5EUmZNekF3ZURNd01DNXFjR2N8OWRkYTA5MzgzMWM1Yzc4NDU0YmEwN2M4NDU1N2RlMjBkNjBjNmI3NjkzYjY1MmExYmM4N2VmMDZmMzUwY2IzNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198144-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDV8aW1hZ2UvanBlZ3xhRFUxTDJoaVpTOHhNREk1TnpVNE9URTNNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RneE5EUmZNekF3ZURNd01DNXFjR2N8OWRkYTA5MzgzMWM1Yzc4NDU0YmEwN2M4NDU1N2RlMjBkNjBjNmI3NjkzYjY1MmExYmM4N2VmMDZmMzUwY2IzNA
DESTACO
DESTACO
DLM-07M-25-25-D
DESTACO DESTACO
描述
DESTACO DLM-07M-25-25-D
Ball Rail Slide; 12MM Body Size; 25MM Stroke; Double Bearing; Miniature; 0.11MM Cylinder Bore; 20 to 100PSI Pressure; -35 to 80 Degree C Temperature
制造商部件号
DLM-07M-25-25-D
BDI部件号
25198144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/DLM-07M-25-25-D/p/25198144
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Slide
关键字串
Ball Rail
重量/磅
0.35
产品明细
Ball Rail Slide
产品规格
12MM Body Size; 25MM Stroke; Double Bearing; Miniature; 0.11MM Cylinder Bore; 20 to 100PSI Pressure; -35 to 80 Degree C Temperature
详细描述
Ball Rail Slide; 12MM Body Size; 25MM Stroke; Double Bearing; Miniature; 0.11MM Cylinder Bore; 20 to 100PSI Pressure; -35 to 80 Degree C Temperature

