

NUMATICS
NUMATICS
G1211400026AOO
NUMATICS NUMATICS
描述
NUMATICS G1211400026AOO
Linear Actuator; 40MM Bore; 26" Stroke; Double Acting; Single Barrel; Single Bearing; Adjustable Cushion; Heavy Duty; 3/8" NPT Port; Kevlar Strip Seal; Extruded Aluminium Barrel; Aluminium Piston-Carriage Assembly
制造商部件号
G1211400026AOO
BDI部件号
25124378
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/G1211400026AOO/p/25124378
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Actuator
关键字串
Linear
产品明细
Linear Actuator
产品规格
40MM Bore; 26" Stroke; Double Acting; Single Barrel; Single Bearing; Adjustable Cushion; Heavy Duty; 3/8" NPT Port; Kevlar Strip Seal; Extruded Aluminium Barrel; Aluminium Piston-Carriage Assembly
详细描述
Linear Actuator; 40MM Bore; 26" Stroke; Double Acting; Single Barrel; Single Bearing; Adjustable Cushion; Heavy Duty; 3/8" NPT Port; Kevlar Strip Seal; Extruded Aluminium Barrel; Aluminium Piston-Carriage Assembly