https://www.bdiexpress.com/medias/INDNTNRLASSY-LGBCS-B-Z1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjh8aW1hZ2UvanBlZ3xhRE0yTDJneE1DOHhNRFF5TnpRNE9UQTVNVFl4TkM5SlRrUk9WRTVTVEVGVFUxbGZURWRDUTFOZlFsOWFNVjh6TURCNE16QXdMbXB3Wnd8MjYxZjViODIzNjFjYTdmMDg4MWVlODliZTIyZGYxNzQxNzc2YTBmOGRmMzNmYjIzOGRiYjg1NmQ4MjNlYmUyOA
https://www.bdiexpress.com/medias/INDNTNRLASSY-LGBCS-B-Z1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjh8aW1hZ2UvanBlZ3xhRE0yTDJneE1DOHhNRFF5TnpRNE9UQTVNVFl4TkM5SlRrUk9WRTVTVEVGVFUxbGZURWRDUTFOZlFsOWFNVjh6TURCNE16QXdMbXB3Wnd8MjYxZjViODIzNjFjYTdmMDg4MWVlODliZTIyZGYxNzQxNzc2YTBmOGRmMzNmYjIzOGRiYjg1NmQ4MjNlYmUyOA
NTN
NTN
LGBCS35BESSNZ1-N
NTN NTN
描述
NTN LGBCS35BESSNZ1-N
Rail Carriage; Ball Nut Profile; Standard Linear Guide; Flat Design Height35 Design Size; Block Design Extra Long Carriage; Inner, End and Side Seal; Normal Precision; Low Preload; 70MM Width; 48MM Height
制造商部件号
LGBCS35BESSNZ1-N
BDI部件号
25822178
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/LGBCS35BESSNZ1-N/p/25822178
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4550253139713
重量 / Kilogram
1.838
Product Group - BDI
L00220
名称
Carriage
关键字串
Rail
产品明细
Rail Carriage
产品规格
Ball Nut Profile; Standard Linear Guide; Flat Design Height35 Design Size; Block Design Extra Long Carriage; Inner, End and Side Seal; Normal Precision; Low Preload; 70MM Width; 48MM Height
详细描述
Rail Carriage; Ball Nut Profile; Standard Linear Guide; Flat Design Height35 Design Size; Block Design Extra Long Carriage; Inner, End and Side Seal; Normal Precision; Low Preload; 70MM Width; 48MM Height
