对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MG209MZZ-1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117681-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhRE01TDJnd1lpOHhNREEzTmpVMk1UQXhORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjMk9ERmZNekF3V0RNd01DNXFjR2N8NmMxM2EyYTdmNTVlNmU2YTgxOWYzM2M5NWEyZTRkYTE2MGVhMGI2YmJjZmQxZDUyZGRiZjBmMmM1NjBmM2YwYg
25117681 直线运功产品 

PEER BEARING PEER BEARING

MG209MZZ-1

描述

PEER BEARING MG209MZZ-1

Mast Guide Ball Bearing; 1.771" Bore; 3.975" Outside Diameter; 1.121" Width; 2 Seals

制造商部件号

MG209MZZ-1

BDI部件号
25117681

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SKF WWW.PEERBEARING.COM
最低订购量
EAN条码
1200106140870
重量 / Kilogram
1.75
Product Group - BDI
L00220
名称
Bearing
关键字串
Mast Guide Ball
产品明细
Mast Guide Ball Bearing
产品规格
1.771" Bore; 3.975" Outside Diameter; 1.121" Width; 2 Seals
详细描述
Mast Guide Ball Bearing; 1.771" Bore; 3.975" Outside Diameter; 1.121" Width; 2 Seals