https://www.bdiexpress.com/medias/SROSLSBLKXXX-GUIDE-LIN-1651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NTB8aW1hZ2UvanBlZ3xhRGd6TDJobVlTODVPVGt5TVRZMk56QXpNVE0wTDFOU1QxTk1VMEpNUzFoWVdGOUhWVWxFUlY5TVNVNWZNVFkxTVY4ek1EQjRNekF3TG1wd1p3fGIwZmU0ZWJmZmUwYjdiMDViMzIwZDcxYjE5NzBmYTQyNjA1N2YwZjQ1YWZkZjM5NjBiYTJjM2NhZjAxYmMyNDI
https://www.bdiexpress.com/medias/SROSLSBLKXXX-GUIDE-LIN-1651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NTB8aW1hZ2UvanBlZ3xhRGd6TDJobVlTODVPVGt5TVRZMk56QXpNVE0wTDFOU1QxTk1VMEpNUzFoWVdGOUhWVWxFUlY5TVNVNWZNVFkxTVY4ek1EQjRNekF3TG1wd1p3fGIwZmU0ZWJmZmUwYjdiMDViMzIwZDcxYjE5NzBmYTQyNjA1N2YwZjQ1YWZkZjM5NjBiYTJjM2NhZjAxYmMyNDI
BOSCH REXROTH
BOSCH REXROTH
R165189420
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R165189420
Holding/Positioning/Guiding System Device; Runner Block; 75MM Length; 63MM Width; 25.35MM Height; 20MM Track Width; Size 20; Steel; N Accuracy Class; C0 Preload Class; Flange Standard; For Ball Rail System
制造商部件号
R165189420
BDI部件号
15064213
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/R165189420/p/15064213
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 12 |
| BDI- 美国 | 35 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.44
Product Group - BDI
L00220
名称
Device
关键字串
Holding/Positioning/Guiding System
产品明细
Holding/Positioning/Guiding System Device
产品规格
Runner Block; 75MM Length; 63MM Width; 25.35MM Height; 20MM Track Width; Size 20; Steel; N Accuracy Class; C0 Preload Class; Flange Standard; For Ball Rail System
详细描述
Holding/Positioning/Guiding System Device; Runner Block; 75MM Length; 63MM Width; 25.35MM Height; 20MM Track Width; Size 20; Steel; N Accuracy Class; C0 Preload Class; Flange Standard; For Ball Rail System

