GMN BEARINGS
GMN BEARINGS
FND 453
GMN BEARINGS GMN BEARINGS
描述
GMN BEARINGS FND 453
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 314Nm Torque; Mechanical - Spring; FND Series
制造商部件号
FND 453
BDI部件号
15075906
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E6%89%8B%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/FND-453/p/15075906
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C02104
产品名称
Clutch
启动
Manual
钻孔断面
Straight | Finished
输入类型
Hollow Bore
输出方式
Hub
安装形式
Shaft
旋转方向
Clockwise
摩擦形式
Not Applicable
移动类型
Backstop
限动环数量
0
扭矩
314Nm
产品类型
Freewheel
启动/返回
Mechanical | Spring
产品系列
FND
壳体形状
Cylindrical
贯穿轴/端
Thru
最大RPM
1200
调整方式
Automatic
应用
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
英寸 - 公制
Metric
其它特点
Tension Spring | Sealed | Oil Lubricated | IR Keyway | 58MM Outside Diameter | 34MM Width | 13577N Static Load | 11417N Dynamic Load | 110 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 8MM Inner Ring Keyway Width | 3.3MM Inner Ring Keyway Depth | K5 Shaft Tolerance | H6 Housing Tolerance
类别 - BDI
Clutches and Brakes
名称
Clutch
关键字串
Freewheel
重量/磅
1.01413
详细描述
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 314Nm Torque; Mechanical - Spring; FND Series
孔径
0.984 英寸 | 25 毫米