GMN BEARINGS
GMN BEARINGS
FP437-M
GMN BEARINGS GMN BEARINGS
描述
GMN BEARINGS FP437-M
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 176Nm Torque; Mechanical - Spring; FP Series
制造商部件号
FP437-M
BDI部件号
21549263
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E6%89%8B%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/FP437-M/p/21549263
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.12
Product Group - BDI
C02104
产品名称
Clutch
启动
Manual
钻孔断面
Straight | Finished
输入类型
Hollow Bore
输出方式
Hub
安装形式
Shaft
旋转方向
Unidirectional
摩擦形式
Not Applicable
移动类型
Indexing
限动环数量
0
扭矩
176Nm
产品类型
Freewheel
启动/返回
Mechanical | Spring
产品系列
FP
壳体形状
Cylindrical
贯穿轴/端
Thru
最大RPM
4800
调整方式
Automatic
应用
Paper Processing | Seeding Machines | Staplers | Conveyor Belts | Ratchets | Ratchet Wrenches | Roller Advance | Installation Tools | Automation Technology
英寸 - 公制
Metric
其它特点
Meander Spring | Open | 41MM Outside Diameter | 27MM Width | 8142N Static Load | 9201N Dynamic Load | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | H5 Shaft Tolerance | H6 Housing Tolerance
类别 - BDI
Clutches and Brakes
名称
Clutch
关键字串
Freewheel
重量/磅
0.26455
详细描述
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 176Nm Torque; Mechanical - Spring; FP Series
孔径
0.984 英寸 | 25 毫米