https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-206-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhRFptTDJnNFlTOHhNRFkzTURBd05ERTBNakV4TUM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpJd05sOHpNREI0TXpBd0xtcHdad3wxZjM1MTdjY2Y2MTVmNDhjM2FkOWY5Y2FiYjQzNTU2ZmRjYzQ4YWI4NTBhODhiY2VlMmI5OGIwNTkwMjEwNGQz
WARNER ELECTRIC
WARNER ELECTRIC
M206-20-022
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC M206-20-022
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 4 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
制造商部件号
M206-20-022
BDI部件号
844302
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E6%89%8B%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/M206-20-022/p/844302
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.18
Product Group - BDI
C02104
产品名称
Clutch
启动
Manual
钻孔断面
Straight | Finished
输入类型
Hub
输出方式
Hollow Bore
安装形式
Shaft
旋转方向
Counter Clockwise
摩擦形式
Stop Collar
移动类型
Starting | Coast-To-Stop
限动环数量
4
扭矩
Static Torque 500Lb-in
产品类型
Wrap Spring
启动/返回
Mechanical | Spring
产品系列
WSC
壳体形状
Cylindrical
贯穿轴/端
Thru
最大RPM
500
调整方式
Manual
应用
Industrial
英寸 - 公制
Metric
其它特点
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
类别 - BDI
Clutches and Brakes
名称
Clutch
关键字串
Mechanical
重量/磅
2.6
详细描述
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 4 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
孔径
0.75 英寸 | 19.05 毫米