https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-PSI-M2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzJ8aW1hZ2UvanBlZ3xhR1E0TDJneU1DOHhNRFkzTURBd05URXlOVEUxTUM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFCVFNWOU5NbDh6TURCNE16QXdMbXB3Wnd8YmEwNDc1MTU2ZGI1ZTY5N2IxZGQ2ZjIxY2M4ZTgxMzFmZjc3MTdlYzJhMDA1YWU4N2I0YWVmMjk0MjY4OTVlNg
WARNER ELECTRIC
WARNER ELECTRIC
M215-10-001
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC M215-10-001
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 12MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 250Lb-in; Wrap Spring; Mechanical | Spring Series; 750RPM Max Speed
制造商部件号
M215-10-001
BDI部件号
844381
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E6%89%8B%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/M215-10-001/p/844381
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
C02104
产品名称
Clutch
启动
Manual
钻孔断面
Straight | Finished
输入类型
Hub
输出方式
Hollow Bore
安装形式
Shaft
旋转方向
Clockwise
摩擦形式
Stop Collar
移动类型
Single Revolution
限动环数量
0
扭矩
Static Torque 250Lb-in
产品类型
Wrap Spring
启动/返回
Mechanical | Spring
产品系列
PSI
壳体形状
Cylindrical
贯穿轴/端
Thru
最大RPM
750
应用
Business Machines | Packaging Equipment | Material Handling Conveyors | Ribbon Drives | Copying Machines
英寸 - 公制
Metric
其它特点
Special
类别 - BDI
Clutches and Brakes
名称
Clutch
关键字串
Mechanical
详细描述
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 12MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 250Lb-in; Wrap Spring; Mechanical | Spring Series; 750RPM Max Speed
孔径
0.472 英寸 | 12 毫米